Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
858568
rubix:
216A2439
ean:
3660338136382
Technical specifications
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.77
excl. VAT
/
Each
£
4.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SMC KFG2H1008-03S INSERT FITTING
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE 858692 FERRULE SERIES BRASS 15
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
NORGREN 36053030 STR M ADAPTER
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 859620 FEMALE STRAIGHT FITTING 18-1/2
MECALINE 869675 OLIVE 8
MECALINE 859055 PLUG 14
MECALINE 859471 BRANCH FITTING 6-R1/4IN
MECALINE 869365 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/4IN