References
Mecaline:859310
Rubix:216A3074
EAN:3660338143304

Product details : MECALINE 859310 WASHER BI-MATERIAL B 1/4
B : Steel and NBR - Temperature -40°C to +100°C
Technical specifications
Attributes
| Connecting diameter | 1/4 |
|---|---|
| Connecting diameter 2 | 1/4 |
| Type | b |
| Model | 1/4 |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
- Usually arrives within 14 working days
