Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859196
rubix:
216A2593
ean:
3660338142284
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.25
excl. VAT
/
Each
£
6.30
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859221 ORIENTABLE ELBOW 4/2.7-G1/8IN
MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
MECALINE 859462 TEE FITTING 14 R1/2IN
SMC KFL08N-01 FITTING
SMC KFG2L1613-03S INSERT FITTING
MECALINE 869409 ELBOW FITTING 4 R1/8IN
MECALINE NUT 8 859041
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
MECALINE 859524 MALE ELBOW 16-R1/2IN
NORGREN 36053030 STR M ADAPTER
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN
MECALINE 859295 DOUBLE BANJO 10/8-1/4
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859316 NUT WITH SPRING 6/4