MECALINE STRAIGHT MALE 10-G3/8IN859596
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859596
Rubix:214A5349
EAN:3660338145926

Documents
Product details : MECALINE STRAIGHT MALE 10-G3/8IN859596
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- In stock: Next day delivery
