Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
STARRETT 32MM HOLESAW SH0114
STARRETT 32MM HOLESAW SH0114
Holesaw Starrett
References
starrett:
SH0114
rubix:
115A7027
ean:
00049659006162
Technical specifications
Diameter
32
mm
Product details
Technical specifications
Product details : STARRETT 32MM HOLESAW SH0114
Technical specifications
Attributes
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.59
excl. VAT
/
Each
£
7.91
incl. VAT
Sold out
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
IRWIN 10504170 BI-METAL HOLESAW 27MM
BOSCH 2608584801 SHEET METAL HOLESAW 65MM
STARRET DCH0134 44MM DEEP CUT HOLESAW
BOSCH 2609390035 2609390035 SDS-PLUS ARBOR FOR 14MM-32MM
BAHCO 3830-29-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 29 MM
LENOX 3003636L T2 BI-METAL HOLE SAW 57MM
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
BAHCO 3832-20 HOLESAW CARB TIPPED 20MM IP
STARRETT FCH0296 65MM FAST CUT HOLESAW
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
STARRETT FCH0514 133MM FAST CUT HOLESAW
STARRETT FCH0400 102MM FAST CUT HOLESAW
LENOX 10507829 DIAMOND HOLE SAW 35MM
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
BAHCO 3832-146 HOLESAW CARB TIPPED 146MM IP