ECLIPSE BLADE HSS AH 21 X 1 3/4 X 0.088 X 6TPI AE542D


Power Hacksaw Blades

References
eclipse:AE542D
rubix:029150
brand logo
brand logo
Technical specifications
Height525 mm
Thickness2.25 mm
Body materialHSS
See all Specifications

Product details : ECLIPSE BLADE HSS AH 21 X 1 3/4 X 0.088 X 6TPI AE542D


A rigid, all hard power HSS hacksaw blade for superb highly accurate metal cutting performance on powered hacksaw machines.

Strengths

•Hardening process ensures a strong rigid back to the blade and straight accurate cut time after time
•Capable of cutting even the most difficult of metals including alloys and stainless steels

Technical specifications


Attributes
Height525 mm
Thickness2.25 mm
Body materialHSS
Fixation hole diameter10.2 mm
Number of teeth to the inch6
Show UNSPSC/ECL@SS
£ 37.97 excl. VAT
/ Each
£ 45.56 incl. VAT
  • In stock: Next day delivery