Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3809-350-25-1.25-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-350-25-1.25-10 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
References
bahco:
3809-350-25-1.25-10
rubix:
122A1271
ean:
7311518113759
Technical specifications
Height
350
mm
Thickness
1.25
mm
Body material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3809-350-25-1.25-10 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
Logistic Weight
85
g
Height
350
mm
Thickness
1.25
mm
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.63
excl. VAT
/
Each
£
17.56
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ECLIPSE AA343K BLADE HI-CUT 14 X 1 1/4 X 0.062 X 10TPI BR SINGLE
"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
STARRETT POWER HACKSAW BLADE 16 X 1-1/4 INCH 10TPI RS1610-6
BAHCO 3802-525-38-2.00-6 POWER HACK BAHCO HSS
BAHCO 3809-500-50-2.50-8 POWER HACK BAHCO SANDFLEX
ROEBUCK NPBAE47K HACKSAW BLADE HSS AH 12 X 1/2 X 32 TPI
BAHCO 3809-400-32-2.00-6 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLE
BAHCO 3809-600-45-2.25-6 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 14 X 1 X 0.050 X 14TPI AA224J PACK OF 10
DORMER D752250.0X2.0X128 5985807
BAHCO 3809-650-50-2.50-6 POWER HACK BAHCO SANDFLEX
DORMER HSS CUTTER 250.0X2.0 D750250.0X2.0
BAHCO 3809-525-38-2.00-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-300-25-1.25-14 POWER HACK BAHCO SANDFLEX