Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3809-350-32-1.60-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-350-32-1.60-10 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
References
bahco:
3809-350-32-1.60-10
rubix:
122A1060
ean:
7311518113780
Technical specifications
Centre-centre hole
350
mm
Height
32
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3809-350-32-1.60-10 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
Logistic Weight
150
g
Centre-centre hole
350
mm
Height
32
mm
Thickness
1.6
mm
Body material
Steel
Number of teeth to the inch
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.28
excl. VAT
/
Each
£
23.14
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ECLIPSE BLADE HSS AH 12 X 5/8 X 0.032 X 24TPI AE146W
DORMER HSS CUTTER 250.0X2.0 D753250.0X2.0
BAHCO 3802-350-32-1.60-10 POWER HACKSAW BLADE
BAHCO 3809-350-25-1.25-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-450-45-2.25-6 POWER HACK BAHCO SANDFLEX
DORMER D751300.0X2.5X220 5985990
DORMER D751225.0X2.0X180 5985972
BAHCO 3809-650-50-2.50-4 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 21 X1 1/2 X 0.075 X 6TPI AE492X
BAHCO 3802-350-32-1.60-14 POWER HACK BAHCO HSS
BAHCO 3809-400-32-1.60-14 POWER HACK BAHCO SANDFLEX
DORMER D751350.0X2.5X280 5986005
ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
DORMER D752350.0X2.5X180 5985673
BAHCO 3809-450-32-2.00-10 POWER HACK BAHCO SANDFLEX