ECLIPSE BLADE HSS AH 12 X 5/8 X 0.032 X 24TPI AE146W


Power Hacksaw Blades

References
eclipse:AE146W
rubix:029125
brand logo
brand logo
Technical specifications
Height300 mm
Thickness0.8 mm
Body materialhss
See all Specifications

Product details : ECLIPSE BLADE HSS AH 12 X 5/8 X 0.032 X 24TPI AE146W


A rigid, all hard power HSS hacksaw blade for superb highly accurate metal cutting performance on powered hacksaw machines.

Strengths

•Hardening process ensures a strong rigid back to the blade and straight accurate cut time after time
•Capable of cutting even the most difficult of metals including alloys and stainless steels

Technical specifications


Attributes
Height300 mm
Thickness0.8 mm
Body materialhss
Fixation hole diameter5 mm
Number of teeth to the inch24
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
  • In stock: Next day delivery