Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3802-550-50-2.50-10 POWER HACK BAHCO HSS
BAHCO 3802-550-50-2.50-10 POWER HACK BAHCO HSS
Hacksaw Blade
References
bahco:
3802-550-50-2.50-10
rubix:
222A5913
ean:
7311518112196
Technical specifications
Centre-centre hole
550
mm
Height
50
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3802-550-50-2.50-10 POWER HACK BAHCO HSS
Strengths
•Designed for cutting almost any material
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Technical specifications
Attributes
Logistic Weight
550
g
Centre-centre hole
550
mm
Height
50
mm
Thickness
2.5
mm
Body material
HSS
Number of teeth to the inch
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.80
excl. VAT
/
Each
£
90.96
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
BAHCO 3809-300-32-1.60-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-450-38-2.00-6 POWER HACK BAHCO SANDFLEX
LENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5
ECLIPSE BLADE HI-CUT 16 X 1 1/4 X 0.062 X 10TPI AA353R PACK OF 10
BAHCO 3809-400-32-1.60-14 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 18 X 1 1/4 X 0.062 X 10TPI AA373H PACK OF 10
DOR HSS CUTTER 200.0X1.8
STARRETT POWER HACKSAW BLADE 16 X 1-1/4 INCH 10TPI RS1610-6
BAHCO 3809-525-38-2.00-10 POWER HACK BAHCO SANDFLEX
DORMER D751225.0X2.0X220 5985975
ECLIPSE BLADE HI-CUT 21 X 1 1/2 X 0.075 X 6TPI AA492V
BAHCO 3809-600-50-2.50-4 POWER HACK BAHCO SANDFLEX
BAHCO 3809-400-32-2.00-6 POWER HACK BAHCO SANDFLEX
DOR HSS CUTTER 225.0X2.0