LENOX 3002929L T2 BI-METAL HOLE SAW 46MM
Bi-Metal Speed Slot® Hole Saw With T3 Technology
See technical informationSee documentsReferences
Lenox:3002929L
Rubix:223959
EAN:0082472300291
Documents
Product details : LENOX 3002929L T2 BI-METAL HOLE SAW 46MM
Improved Metal Cutting Performance: Increased Wall Thickness Improves Durability And Minimizes Tooth Loss. Optimized Tooth Design Penetrates Metal With Ease. Fast, Efficient Cutting In Wood: Larger, Sharper Teeth Remove More Wood For Fast Cutting. Easy Plug Removal: Speed Slot Staircase Design For Fast, Easy Plug Ejection.
Strengths
IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
Technical specifications
Attributes
| Diameter | 46 mm |
|---|
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- Usually arrives within 14 working days










