EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
Long reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX28L-28MM
Rubix:251608
Documents
Product details : EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
For use with magnetic drills. Cutting depth of 50mm.
Technical specifications
Attributes
| Diameter | 28 mm |
|---|
Show UNSPSC/ECL@SS
£ 27.55 excl. VAT
/ Each
£ 33.06 incl. VAT
- In stock: Next day delivery

