References
Sandvik Coromant:930-IB40-P-10-098
Rubix:317A6835
Manufacturer :7864349
EAN:7323225068482


Technical specifications
| Type of attachment | adapter big-plus iso to corochuck® 930 |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 10 mm |
Product details : SANDVIK 930-IB40-P-10-098 COROMANT CAPTO 7864349
BIG-PLUS ISO to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter big-plus iso to corochuck® 930 |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 10 mm |
| Body material | steel |
| Type | big-plus iso to corochuck® 930 (930-ib40-p-10-098) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,113.70 excl. VAT
/ Each
£ 1,336.44 incl. VAT
- Usually arrives within 14 working days