References
Sandvik Coromant:935-C6-EF20-075
Rubix:259A8902
Manufacturer :7472573
EAN:7323223311429


Technical specifications
| Type of attachment | capto® to corochuck® 935 adapter |
|---|---|
| Length without attachment | 75 mm |
| Clamping diameter | 20 mm |
Product details : SANDVIK 935-C6-EF20-075 COROMANT935 7472573
Coromant Capto® to CoroChuck® 935
Technical specifications
Attributes
| Type of attachment | capto® to corochuck® 935 adapter |
|---|---|
| Length without attachment | 75 mm |
| Clamping diameter | 20 mm |
| Body material | steel |
| Type | corochuck™ 935 hydraulic membrane clamping adapter (coromant capto® c6) — 935-c6-ef20-075 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 945.25 excl. VAT
/ Each
£ 1,134.30 incl. VAT
- Usually arrives within 14 working days