Bimetal self-drilling screws, 2mm drill hole
Threading diameter | 6 mm |
---|---|
Length | 25 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 6 mm |
---|---|
Length | 25 mm |
Material/finishing | Stainless steel A2 |
Standard | Art. 9505 |
Thread surface | Total |
Shape of head | TH baseplate |
Type of imprint | Hexagonal |
Type | self-drilling |
Imprint size | SW8 |
Type of threading | Sheet metal |
In stock: Next day delivery