5.5 X 40 COUNTERSUNK WINGED SELF DRILLING SCREW BZP PACK OF 100


Self-tapping screw Rubix-UK

References
rubix-uk:5.5X40CSKTIMSDRILLZP/100
rubix:8869723
brand logo
brand logo
Technical specifications
Threading diameter5.5 mm
Length40 mm
Material/finishingSteel
See all Specifications

Product details : 5.5 X 40 COUNTERSUNK WINGED SELF DRILLING SCREW BZP PACK OF 100


Din 7504 mild recessed ribbed countersunk self drilling screws c/w wings. Bright zinc plated.

Technical specifications


Attributes
Threading diameter5.5 mm
Length40 mm
Material/finishingSteel
Shape of headCountersunk
Show UNSPSC/ECL@SS
£ 16.49 excl. VAT
/ Each
£ 19.79 incl. VAT
  • Usually arrives within 14 working days