References
Stanley:0-68-732
Rubix:80143139
EAN:3253560687328

Product details : STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM
Strengths
Magnetic cavity holds 1/4 bits securely
1/4€ 6-sided
1/4€ 6-sided
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 15x45x90 mm |
|---|---|
| Package weight | 40 g |
| Square | 6.35 mm |
| Length | 60 mm |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- Delivery usually within ( 7 ) days