Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
Magnetic bit screwdriver with 1/4’’ magazine
References
roebuck:
825272
rubix:
209A7300
ean:
3660338190407
Technical specifications
Length
125
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
Standard: ISO 1173 /ISO 8764/ ISO 2380
Ergonomic two-material handle with anti-slip protection.
Powerful permanent magnet.
Chromed hex blade.
Contents: Form C 6.
3, length 25 mm-Slot 6.
5- Phillips PH1, PH2, PH3- Pozidriv PZ2- Torx T15, T20, T25
Strengths
More than 8 screwdrivers in 1
Technical specifications
Attributes
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.97
excl. VAT
/
Each
£
35.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 3/8SKT5/16 DR BIT KB 830
FACOM HOLDER AEM.M
STANLEY FMHT0-62688 FATMAX STUBBY RATCHET SCREWDRIVER
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER
STAHLWILLE 38250002 3825/1 QUICK CHANGE HOLDER
IRWIN 1/4 QUICK CHANGE BIT HOLDER 150MM / 6
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
"WERA 053872 895/4/1K BITHOLDER 1/4""/1/4"" DRIVE QUICK RELEASE"
STANLEY 0-66-358 MAGNETIC BIT STUBBY RATCHET SCREWDRIVER
FACOM 65.PE 65 RATCHET HEX BIT WRENCH 1/4 X 5/16 INCH
EXPERT E160804 59PCE SCREWDRIVER SET
WERA 073421 889/4/1K SB BITHOLDER UNIVERSAL RAPIDAPTOR CARDED
BAHCO 808050L RATCHETING BIT SCREWDRIVER WITH LEDS
WERA 057675 897/4IMP BITHOLDER IMPAKTOR