References
Bahco:7809HL
Rubix:401A5267
Manufacturer :7809HL
EAN:7314150128464



Product details : BAHCO 7809HL LOCKING BIT HOLDER-1/2
Bit locking mechanism
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Retail pack
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Retail pack
Technical specifications
Attributes
| Square | 12.7 mm |
|---|---|
| Length | 36.3 mm |
| Drive Size | 1/2' vierkant aandrijfmaat |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- Delivery usually within ( 14 ) days
