References
Bahco:KMR653-5P
Rubix:401A6996
Manufacturer :KMR653-5P
EAN:7314150533763
Product details : BAHCO KMR653-5P 5XMAGNE UNIV HOLDER 60MM W/ RR
Universal bit holder for ¼” hexagon insert bits
With strong permanent magnet
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
Stainless steel sleeve for corrosion protection
For bits according to DIN 3126, ISO 1173, style C 6.3
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
In plastic box of 5 pieces and in a plastic holder of 1 piece
With strong permanent magnet
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
Stainless steel sleeve for corrosion protection
For bits according to DIN 3126, ISO 1173, style C 6.3
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
In plastic box of 5 pieces and in a plastic holder of 1 piece
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 14 ) days


