References
Bahco:59S/7-3
Rubix:401A6581
EAN:7314150191550

Product details : BAHCO 59S/7-3 BITS SET 7PCS TR10-TR40
For TORX® tamper-resistant screws
Includes 7 pieces: 6 bits and 1 magnetic universal bit holder
25 mm: TR10, TR15, TR20, TR25, TR30, TR40
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In transparent carton box
Includes 7 pieces: 6 bits and 1 magnetic universal bit holder
25 mm: TR10, TR15, TR20, TR25, TR30, TR40
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In transparent carton box
Strengths
1/4" Bit Set for TORX® Tamper Resistant Screws - 7 Pcs
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Number of elements | 7 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
- Delivery usually within ( 14 ) days
