References
Facom:E.611
Rubix:395A5234
EAN:3148519064513

Product details : FACOM E.611 10 50MM-BIT BOX
Set of 10 50 mm long 1/4" bits - series 1
- 1/4" drive - 6.35 mm.
- Includes:
- 3 Phillips® screw bits: EP.601T - EP.602T (x2).
- 3 bits for Pozidriv® screws: ED.601T - ED.602T (x2).
- 4 hex bits: EH.603 - EH.604 - EH.605 - EH.606.
- Comes in a compact polyamide case very resistant to shocks and chemicals.
- 1/4" drive - 6.35 mm.
- Includes:
- 3 Phillips® screw bits: EP.601T - EP.602T (x2).
- 3 bits for Pozidriv® screws: ED.601T - ED.602T (x2).
- 4 hex bits: EH.603 - EH.604 - EH.605 - EH.606.
- Comes in a compact polyamide case very resistant to shocks and chemicals.
Technical specifications
Attributes
| Logistic Weight | 172 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x102x30 mm |
| Package weight | 172 g |
| Number of elements | 10 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 25.93 excl. VAT
/ Each
£ 31.12 incl. VAT
- Delivery usually within ( 14 ) days
