FACOM EH105.J3 3XSCREW BITS 1/4 SERIES 1METRIC HEX HEAD SCREWSL25MM
EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws
See technical informationReferences
Facom:EH105.J3
Rubix:395A5305
EAN:3148518205016



Product details : FACOM EH105.J3 3XSCREW BITS 1/4 SERIES 1METRIC HEX HEAD SCREWSL25MM
EH10 - Sets of 3 Series 1 standard bits for hex metric countersink screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x50x15 mm |
| Package weight | 22 g |
| Number of elements | 3 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Delivery usually within ( 14 ) days
