BAHCO 59S/125PZ2 5XBITS PZ2 125MM 1/4 STANDARD
Bit zinc Pozidriv 59S DIN3126-E 6,3
See technical informationReferences
Bahco:59S/125PZ2
Rubix:401A6885
EAN:7314150200740

Product details : BAHCO 59S/125PZ2 5XBITS PZ2 125MM 1/4 STANDARD
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces or plastic bag of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces or plastic bag of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for Pozidriv Head Screws 125 mm
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Height | 125 mm |
| Model | 59s/125pz2 |
| Material | high-grade alloy steel |
| Drive Type | pozidriv (pz2) |
| Coating | zinc phosphate finish |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 14 ) days
