References
Bahco:59S/H1/4-3P
Rubix:401A7760
EAN:7314150259120



Product details : BAHCO 59S/H1/4-3P 3XBITS HEX1/4 25MM 1/4 STAND
For hexagonal head screws, in inches
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Height | 25 mm |
| Model | 59s/h1/4-3p |
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
- Delivery usually within ( 14 ) days
