References
Bahco:59S/0.6-3.5
Rubix:401A7084
EAN:7314150199839

Product details : BAHCO 59S/0.6-3.5 10XBITS 0.6-3.5 25MM 1/4 STAN
Bits for slotted screws, 25 mm, 3.5X0.6 mm, 10 pieces in pack
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 59s/0.6-3.5 |
| Size | 0,6 x 3,5 x 25 mm |
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
- Delivery usually within ( 14 ) days
