• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Screwdrivers, L-keys, bits
  6. Screwdriver bit set
  7. WERA 057127 8200/899-60Z BITSAFE SL/HEX/PH/PZ/TX 61PC

WERA 057127 8200/899-60Z BITSAFE SL/HEX/PH/PZ/TX 61PC

Bitsafe

See technical information

References

Wera:05057127001
Rubix:235A1702
EAN:4013288100825
brand logo
brand logo

Product details : WERA 057127 8200/899-60Z BITSAFE SL/HEX/PH/PZ/TX 61PC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 37.21 excl. VAT
/ Each
£ 44.65 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

WERA 057684 BITCHECK 10 PZ IMPAKTOR 1 PZ IMP DC PK10WERA 057438 BIT-CHECK 30 WOOD 2 SB 30PCBAHCO 59S/17-1 BITS SET 17PCS PHPZHEXSLBAHCO FF1E2206 SOCKETRY 1/2 8- 27 PCS1/3BAHCO 59/S35BC 35PCS BIT SET WITH COLOR TORXBAHCO FF1E2214EH 1/2SOCKET SET 22 PCS W/HANGERWERA 057430 BITCHECK 30 BITORSION 1 PZ/PH/TX BTZ 30PCBAHCO FF1A25 FOAM W/ SOCKETS & OTHERSBAHCO 59S/31-2 BITS SET 31PCS PH PZ TORXFACOM EX120.J3 EX1SET OF 3 SERIES 1 TORX BITSWERA 135942 K'FORM KOMPAKT 12 PH/TX 10PCDRAPER EXPERT 82401 13PC SCREWDRIVER BIT SETDRAPER EXPERT 05724 IMPACT SCREWDRIVER BIT SET 32PCSFACOM ED102T.J3 SETS OF 3 HIGH PERF BITS SERIES 1 FOR PZ 2ROEBUCK BITS 100 PIECE SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap