References
Bahco:FF1E2206
Rubix:401A4307
Manufacturer :FF1E2206
EAN:7314150286034
Product details : BAHCO FF1E2206 SOCKETRY 1/2 8- 27 PCS1/3
Includes 27 pieces
7800SM-10 1/2" socket hex 10 mm
7800SM-11 1/2" socket hex 11 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-20 1/2" socket hex 20 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-25 1/2" socket hex 25 mm
7800SM-26 1/2" socket hex 26 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-28 1/2" socket hex 28 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
7809F-10 1/2" bit driver 10 mm
7809F-8 1/2" bit driver 8 mm
7809PZ-2 bit driver, PZ2
7809PZ-3 bit driver, PZ3
7809XZN-10 1/2" bit driver, ZN10
7809XZN-8 1/2" bit driver, ZN 8
Foam available with laser marked
7800SM-10 1/2" socket hex 10 mm
7800SM-11 1/2" socket hex 11 mm
7800SM-12 1/2" socket hex 12 mm
7800SM-13 1/2" socket hex 13 mm
7800SM-14 1/2" socket hex 14 mm
7800SM-15 1/2" socket hex 15 mm
7800SM-16 1/2" socket hex 16 mm
7800SM-17 1/2" socket hex 17 mm
7800SM-18 1/2" socket hex 18 mm
7800SM-19 1/2" socket hex 19 mm
7800SM-20 1/2" socket hex 20 mm
7800SM-21 1/2" socket hex 21 mm
7800SM-22 1/2" socket hex 22 mm
7800SM-23 1/2" socket hex 23 mm
7800SM-24 1/2" socket hex 24 mm
7800SM-25 1/2" socket hex 25 mm
7800SM-26 1/2" socket hex 26 mm
7800SM-27 1/2" socket hex 27 mm
7800SM-28 1/2" socket hex 28 mm
7800SM-30 1/2" socket hex 30 mm
7800SM-32 1/2" socket hex 32 mm
7809F-10 1/2" bit driver 10 mm
7809F-8 1/2" bit driver 8 mm
7809PZ-2 bit driver, PZ2
7809PZ-3 bit driver, PZ3
7809XZN-10 1/2" bit driver, ZN10
7809XZN-8 1/2" bit driver, ZN 8
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 27 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 243.83 excl. VAT
/ Each
£ 292.60 incl. VAT
- Delivery usually within ( 14 ) days


