References
Roebuck:3950809
Rubix:1320470
EAN:3660338515187
Product details : ROEBUCK BITS 100 PIECE SET
Manufactured from high grade S2.
Chrome vanadium steel, hardened and heat-treated for maximum resistance and longer life.
The set contains 6 different types of bits and a standard end holder, as well as a quick-change end holder.
Supplied in a thermoformed plastic case.
Contents:
15 Bits for slotted screws:
0.8 x 4.0 (x4), 1.2 x 6.5 (x4) 1.2 x 8.0 (x3), 4.0 x 5.5 (x4)
15 x Phillips bits:
PH1 (x3), PH2 (x10), PH3 (x3)
15 x Pozidriv bits:
PZ1 (x3), PZ2 (x10), PZ3 (x2)
30 x Bits compatible with Torx type imprints:
(x5) T10, T15, T20, T25, T30, T40
15 x Bits compatible with drilled Torx type imprints:
(x3) TR10, TR15, TR20, TR25, TR30
10 x Hex bits:
(x2) H2, H3, H4, H5, H6
1 x Quick end holder
1 x Universal end holder
Technical specifications
Attributes
| Number of elements | 100 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 72.62 excl. VAT
/ Each
£ 87.14 incl. VAT
- In stock: Next day delivery

