References
SKF:TSN 507 L
Rubix:1275166
Manufacturer :226076
EAN:7316572460566

Product details : SKF BEARING HOUSING SEAL TSN507L
SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of three barrier solution
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x52,9x52,9 mm |
|---|---|
| Logistic Weight | 11 g |
| Type | gasket pouch |
| Inner diameter | 29 mm |
| Outer diameter | 52.9 mm |
| Material | tpe |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- In stock: Next day delivery
