SKF felt strips for bearing housings series FS
Type | felt strip |
---|
Logistics dimensions (L x W x H) | 20x5x6 mm |
---|---|
Logistic Weight | 1,6 g |
Type | felt strip |
Inner diameter | 5 mm |
Outer diameter | 6.5 mm |
Width | 190 mm |
Series | FS |
Material | felt |
In stock: Next day delivery