• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. DRAPER EXPERT 72999 CANVAS TOOL BAG

DRAPER EXPERT 72999 CANVAS TOOL BAG

Draper

See technical information

References

Draper Expert:72999
Rubix:4533592
Manufacturer :72999
brand logo
brand logo

Product details : DRAPER EXPERT 72999 CANVAS TOOL BAG


Manufactured from water repellent canvas with PVC backing, rope reinforced handles, nylon zip and wood base. Packed in polythene bag with display card.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

"SPARTEX 2400002030HD POLYTHENE HD CLEAR BAGS 500MMx750MM 20X30""PK 100"VETO AX3630 TP-XD BLACKOUT - ONE-SIDED CLOSABLE COMPACT-SIZED TOOL POUSPARTEX 2100001520LD POLYTHENE LD CLEAR BAGS 375MMX500MM 15X20 PK1000SPARTEX 2002132 SELF SEAL WOP BAGS 9X12.75 229X324MM PK 1000DEWALT DWST1-79210 LARGE DUFFLE BAG WITH WHEELSVETO AX3500 PRO PAC TECH LC () - LARGE COMPACT TOOL BAG. 250 X 400 370DRAPER EXPERT 72973 CANVAS TOOL BAG 460X160X170MMSPARTEX 2200001015MD POLYTHENE MD CLEAR BAGS 250MMX375MM 10X15 PK500"TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"SPARTEX 2200000406MD POLYTHENE MD CLEAR BAGS 100MMX150MM 4X6 PK1000SPARTEX 2002126 SELF SEAL WOP BAGS 5.5X5.5 140X140MM PK 1000SPARTEX 200111 SELF SEAL PLAIN BAGS 6X9 152X227MM PK 1000SPARTEX 200117 SELF SEAL PLAIN BAGS 15X20 375X500MM PK 1000SPARTEX 2100000810LD POLYTHENE LD CLR BAGS 200MMX250MM 8X10 PK1000MAKITA 831279-0 BAG FOR LXT600
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap