NOGA CR2000 DEBURRING TOOL CONVEXED CERA-CUT
Noga Convexed Cera-Cut
See technical informationSee documentsReferences
Noga:CR2000
Rubix:1277305




Technical specifications
| Model | cr2000 |
|---|---|
| Use | it is also suitable for removing burrs on parting lines. interchangeable ceramic blade with r250 mm convex radius |
| Type | ceramic tool |
Documents
Product details : NOGA CR2000 DEBURRING TOOL CONVEXED CERA-CUT
Ideal for surface scraping and parting line deflashing. Ideal for all plastic materials and soft metals. Blade can be replaced. Unique plastic handle positively holds the ceramic blades due to its self-gripping taper. The handle also provides storage space inside for spare blades.
Strengths
Replaceable blade
Extremely long life
Extremely long life
Applications
Deburrs almost all plastic and soft materials
For straight, curved and most other shapes
For straight, curved and most other shapes
Technical specifications
Attributes
| Model | cr2000 |
|---|---|
| Use | it is also suitable for removing burrs on parting lines. interchangeable ceramic blade with r250 mm convex radius |
| Type | ceramic tool |
| Direction | right |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- In stock: Next day delivery