Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Deburring
Deburring
Deburring blade
ROEBUCK TZ31003 TC BURRS 3MM SET OF 10
ROEBUCK TZ31003 TC BURRS 3MM SET OF 10
Deburring blade Roebuck
References
roebuck:
TZ31003
rubix:
1257600
Product details
Technical specifications
Product details : ROEBUCK TZ31003 TC BURRS 3MM SET OF 10
Plain Cut carbide burrs supplied in a polypropylene box with foam inserts.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.73
excl. VAT
/
Each
£
125.68
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CUTLINE 847222 S10-E100 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
NOGA UH1000 DEBURRING HANDLE UNI
CUTLINE 847227 N2-B20 HSS LIGHT DUTY BLADE 2.6MM PACK OF 10
NOGA N2(B20) DE-BURRING BLADE N2 B20
NOGA DEBURRING HOLDER C CH1000
NOGA DEBURRING BLADE D50
NOGA SC8000 DEBURRING TOOL ADJUSTABLE SCRAPER
NOGA DEBURRING BLADE N80
NOGA TB 1000 DEBURRING TOOL FINE BURR
NOGA BD 7510 3.2MM SCRAPER BLADE
NOGA DEBURRING BLADE N3
CUTLINE 847226 N1-B10 HSS LIGHT DUTY BLADE 2.6MM PACK OF 10
NOGA DEBURRING BLADE S20 E200
CUTLINE 865097 BLADE FOR DOUBLE DEBURRING BODY HSCO8 PACK OF 4
CUTLINE 865105 ADJUSTABLE DOUBLE ENDED SCRAPER FOR 847218