ZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (W

Flat Cable Clip

See technical information

References

Zeroburn:FSZF30
Rubix:234A5869
brand logo

Technical specifications

Typeflat 30 mm

Product details : ZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (W


Space efficient and pocket friendly
Uniquely versatile - many possibilities
Easy folding to required shape, to suit space and cable volume
3 x fixing holes
8 mm Folded height
5.7 mm Pre-drilled hole in base
18th Edition Compliant

Technical specifications


Attributes
Typeflat 30 mm
£ 24.67 excl. VAT
/ Each
£ 29.60 incl. VAT
  • Delivery usually within ( 3 ) days