References
Festo:B-3/4
Rubix:116A7026
Manufacturer :3572
EAN:4052568018306

Documents
Product details : FESTO 3572 BLANKING PLUG B-3/4
Blanking plug B-3/4 As per DIN 908, with sealing ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x21 mm |
|---|---|
| Logistic Weight | 78,2 g |
| Material | steel, galvanized |
| Connection 1 | 3/4 |
| Profile | b |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- In stock: Next day delivery