SMC KAH06-08 ANTISTATIC ONE TOUCH FITTING
Straight Union Fitting
See technical informationSee documentsReferences
SMC:KAH06-08
Rubix:2606732

Technical specifications
| Material | electroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal) |
|---|---|
| Connection 1 | applicable tube od: 06 (ø6) |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH06-08 ANTISTATIC ONE TOUCH FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: 08 (Different Dia. Ø8)
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: 08 (Different Dia. Ø8)
Technical specifications
Attributes
| Material | electroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal) |
|---|---|
| Connection 1 | applicable tube od: 06 (ø6) |
| Max. service pressure | 10 bar |
| Profile | special profile (for sealing and reduced insertion resistance) |
| Connection 2 | port size applicable tube: 08 (ø8) |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Delivery usually within ( 4 ) days