MECALINE STAINLESS STEEL REDUCER G3/8IN - R1/4IN
STAINLESS STEEL MALE TAPER - FEMALE REDUCTION
See technical informationReferences
Mecaline:842982
Rubix:214A5446
EAN:3660338062742

Product details : MECALINE STAINLESS STEEL REDUCER G3/8IN - R1/4IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | acier inoxydable |
|---|---|
| Connection 1 | g 3/8 |
| Profile | r1/4 |
| Connection 2 | r1/4 |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- In stock: Next day delivery
