Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 549460 BLANKING PLUG OASC-G1-P
FESTO 549460 BLANKING PLUG OASC-G1-P
Blanking Plug
References
festo:
OASC-G1-P
rubix:
116A8111
manufacturer :
549460
ean:
4052568051907
Technical specifications
Material
Wrought Aluminium Alloy (Bolt);Steel (Cup Nut);NBR (Seal)
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 549460 BLANKING PLUG OASC-G1-P
blanking plug OASC-G1-P for vacuum generator OVEM Corrosion resistance classification CRC=2, Max. tightening torque=10 Nm, Product weight=53 g, Mounting type=Threaded, Materials note=Conforms to RoHS
Technical specifications
Attributes
Material
Wrought Aluminium Alloy (Bolt);Steel (Cup Nut);NBR (Seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.68
excl. VAT
/
Each
£
15.22
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN 101470828 PFIT 8MM-R1/4 90D SWI ELB ADPT
LEGRIS LF3000 FITTING 3131 04 19
SMC KQ2Y06-U01A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3120-10-00
SMC KQ2W12-03AS-X35 ONE-TOUCH FITTING
FESTO 558659 PUSH-IN FITTING NPQM-DK-M7-Q4-P10
SMC KQ2S10-U04 FITTING
SMC KRH12-00 FITTING
SMC LQP40-10 FITTING
FESTO 578334 PUSH-IN FITTING NPQH-D-M5-Q4-P10
SMC KSL12-04S FITTING
SMC KQ2F08-G02A BRASS FITTING G 1/4 FEMALE THREAD I 8 TUBE
FESTO 151784 ELBOW FITTING LJK-1/8-I/I
FESTO 578362 PUSH-IN FITTING NPQH-D-G18-S8-P10
NORGREN C00291000 PFITC 10MM BULKHEAD UNION