References
SMC:LQ3-3P11-1
Rubix:2605038
EAN:3618035952156

Documents
Product details : SMC LQ3-3P11-1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/8' (od) |
| Profile | p |
| Connection 2 | 1/4' (id) |
| Max. temperature | 200 °C |
| Type | blanking plug |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
- Delivery usually within ( 30 ) days