References
Festo:QSM-G1/8-4-I
Rubix:125A0613
Manufacturer :186266
EAN:4052568040642

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186266 PUSH-IN FITTING QSM-G1/8-4-I
Push-in fitting QSM-G1/8-4-I male thread with internal Hexagon socket. Size=Mini, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 9,1 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ 10 pieces
£ 21.36 incl. VAT
- Delivery usually within ( 2 ) days