SMC ASD330FM-01-08S DUAL SPEED CONTROLLER
Dual Speed Controller
See technical informationSee documentsReferences
SMC:ASD330FM-01-08S
Rubix:112A9663
Manufacturer :00235585

Technical specifications
| Material | electroless nickel-plated brass;pbt |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC ASD330FM-01-08S DUAL SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
Strengths
•Two integrated flow control and check valves
Meter-in and meter-out types easily determined
By the flow direction symbol on the resin body
One-touch fittings
Inch or metric sizes available for all models
Low speed control for small bore cylinders
Meter-in and meter-out types easily determined
By the flow direction symbol on the resin body
One-touch fittings
Inch or metric sizes available for all models
Low speed control for small bore cylinders
Technical specifications
Attributes
| Material | electroless nickel-plated brass;pbt |
|---|---|
| Connection 1 | 1/8 |
| Profile | asd-fm |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.38 excl. VAT
/ Each
£ 34.06 incl. VAT
- Delivery usually within ( 21 ) days