References
Aventics:8639001800
Rubix:272A9749
Manufacturer :8639001800


Technical specifications
| Material | brass (screw);rubber (seal) |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 16 bar |
Documents
Product details : AVENTICS 8639001800
Blanking screws and connectors
Technical specifications
Attributes
| Material | brass (screw);rubber (seal) |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 16 bar |
| Profile | blanking screw with o-ring, series fpt (fpt-s-rbi) |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Usually arrives within 14 working days