AVENTICS 1823300008 BLANKING SCREWS AND CONNECTORS
Blanking screws and connectors
See technical informationSee documentsReferences
Aventics:1823300008
Rubix:272A9821
Manufacturer :1823300008


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 16 bar |
Documents
Product details : AVENTICS 1823300008 BLANKING SCREWS AND CONNECTORS
Connecting nut
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 16 bar |
| Profile | sleeve (fpt-s-rsk g 1/2 - g 1/2), brass |
| Connection 2 | 1/2 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Delivery usually within ( 5 ) days