CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/8 THREAD 2020 1/8-1/8
Metric Male Female Elbow
See technical informationSee documentsReferences
Camozzi:2020 1/8-1/8
Rubix:203A1262
Manufacturer :2020 1/8-1/8


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | 1/8 |
| Max. service pressure | 40 bar |
Documents
Product details : CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/8 THREAD 2020 1/8-1/8
Brass pipe fitting Mod. 2020/ 2021 Male/ Female Elbow - Taper. M5, 1/8 and 1/4 thread versions supplied in multiples of 10. 3/8 and 1/2 threads supplied in multiples of 5.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 1/8 |
| Max. service pressure | 40 bar |
| Profile | elbow, bspt (male r1/8) to bsp/g (female g1/8) - series 2000 (brass) |
| Connection 2 | g1/8 (bsp femmina) |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days