References
Spartex:UK-SLF9210467LX
Rubix:224A9636
Manufacturer :SLF9210467LX
Product details : SPARTEX SLF9210467LX F/TOP w/station+3DRAW &1DRAW 920.1000 L/GRY BLU
A range of robustly constructed express delivery workstations designed for Team Leaders, Supervisors or Line Managers. Fully welded steel frame work ideal for tough environments with a range of accessories both above and below the workstation. Workstation tops and accessories are available in a range of colours to suit the surrounding environment. The compact design recognises the pressure on factory workspace but still allows the team leader to have a workstation with everything they need.
Technical specifications
Attributes
| Height | 920 mm |
|---|---|
| Width | 1000 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 1,059.87 excl. VAT
/ Each
£ 1,271.84 incl. VAT
- Delivery usually within ( 6 ) days

