Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
Board Cutters
References
armeg:
RPSBC111PLUG
rubix:
234A9416
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
SBC Plastic Plugs (Dia)111 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.14
excl. VAT
/
Each
£
3.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC 1090720 TPA2 CARTON 25000 RED PACK OF 100
R-RBL-M12/60W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X140 M PK25
R-RBL-M06/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X85 MM PK50
RAWLPLUG R-DCA-10-40 R-DCA DROP-IN ANCHOR M10X40 MM PK50
R-RBL-M10/75W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X140 M PK50
SCHNEIDER TP2B BRN PLUGS 1005008-PK100
R-RBL-M16/15W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X135 M PK10
4.5 X 30 NYLON PLASTERBOARD FIXING PACK OF 100
RAWLPLUG R-U1-BRN-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC BROWN (7MM)
ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100
SCHNEIDER 1776015 TRADE TUB 2 SCWS
12 X 60 NYLON WALL PLUGS PACK OF 25
RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100
RAWLPLUG 67231 PLASTIC PLUG UNCARDED BROWN 10G - 14G PACK OF 100
10 X 50 NYLON WALL PLUGS PACK OF 50