References
Miller:1011891
Rubix:1011111
EAN:7312550118917
Product details : HONEYWELL 1011891 TITAN 2 POINT HARNESS
Durable polyester strap. The gluteal strap retains the carrier in a vertical position. Manual buckles to the chest and thighs. 45 mm rib strap with metal buckle.
Material : Polyamide webbing / Number of fastening : 2
Strengths
Lightweight. Designed for perfect fit: Its universal size fits all morphology. Mobile dorsal D-ring for a comfortable fit.
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Size | one size |
Show UNSPSC/ECL@SS
£ 58.54 excl. VAT
/ Each
£ 70.25 incl. VAT
- Usually arrives within 14 working days

