ANSELL MICROFLEX 93-283 DISPOSABLE NITRILE GLOVES M 7.5-8 PK50

Microflex 93283

See technical information
References
Ansell:93-283 7.5-8
Rubix:245A4179
Manufacturer :93283080
EAN:10076490093621
brand logo
Technical specifications
Size07,5/08
Length299.72 mm
Colourblue
See all Specifications

Product details : ANSELL MICROFLEX 93-283 DISPOSABLE NITRILE GLOVES M 7.5-8 PK50


Thick, durable MICROFLEX 93-283 disposable gloves are 8 mil nitrile gloves featuring a special Mega Texture design, for reliable hand protection with a more secure grip.  Compliant with US Food Contact and EU Food Migration Regulations, these tough, light blue disposable gloves  are an ideal choice to protect the hands of food processing workers handling wet, oily or fatty foods, or industrial workers handling greasy, oily tools and equipment. 

With their robust design, MICROFLEX 93-283 grip gloves resist rips and tears to protect workers while also reducing the risk of contamination.  These 8 mil nitrile gloves have an extended cuff, for expanded protection over the wrist and forearm.  Available in sizes XS – 3XL, MICROFLEX 93-283 grip gloves also have a generous fit that allows them to be worn over a cut or thermal liner.


Thick, 8 mil nitrile gloves that offer a comfortable, confident grip when handling wet, oily, or fatty foods and objects.

Strengths

  • Feature a Mega Texture surface for secure grip
  • Have a Generous Fit for comfortable use with a cut-protective or thermal under gloves
  • The robust 0.20mm / 8mil Thickness resists tearing, for product protection
  • Are compliant with US Food Contact and EU Food Migration Regulations

 

Applications

Food Processing|Janitorial / Sanitation|Automotive Aftermarket

Technical specifications


Attributes
Size07,5/08
Length299.72 mm
Colourblue
Main materialnitrile
Food contactyes
Packaging50 gloves per dispenser/box; 10 boxes per case (500 gloves per case) — also available in 100-per-pack and other pack configurations depending on sku
Thickness0.221 mm
Materialproprietary ansell nitrile formulation
Powderedno
Category3
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
  • Usually arrives within 14 working days

Size

Length

Select variants (4)