"896082 BOLT CUTTERS JAWS - 30"" - 750 MM"


BOLT CUTTER JAWS

References
roebuck:896082
rubix:381A4088
ean:3660338483882

Product details : "896082 BOLT CUTTERS JAWS - 30"" - 750 MM"


Replacement jaws for ROEBUCK bolt cutters for greater durability (896080 = replacement jaws for 896076 / 896081 = replacement jaws for 896077 / 896082 = replacement jaws for 896078 / 896083 = replacement jaws for 896079)
Blades in chromium-molybdenum steel for greater robustness
Blades hardness HRC 40-50 / Cutting edge HRC 60-65
High frequence heat treatment of the cutting edge to improve the hardness
Axial cut
Provided with the screws

Technical specifications


Attributes
TypeAxial
For model896078
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
  • In stock: Next day delivery